Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNEX130632PNER-H-ACK200

  • Zoro # G0594559


product price: $18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
0.180 in
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNEX130632PNER-H-ACK200
Zoro #
G0594559
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Nose Radius
0.126"
Insert Size
130632
Width
12.60mm
Cutting Edge Length
13.00mm
Thickness
0.250 in
Depth of Cut
12.00mm
Corner Radius
1/8 in

Details

Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
0.180 in
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Insert Shape
Rectangle
Lead Angle
0 Degrees
Rake
-31 Degrees to -15 Degrees Radial, -6 Degrees Axial
Item
Diamond Milling Insert
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Coating
CVD
Insert Application
Medium
Grade
ACK200
ANSI Number
LNEX130632PNER-H-ACK200
Mounting Style
Screw-On
Insert Style
LNMX
No. of Edges
4
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
LNEX130632PNER-H-ACK200
Manufacturer Grade
ACK200
ANSI Code
LNEX130632PNER-H-ACK200
Chip-Breaker Code
H
Number of Cutting Edges
4
For Toolholder
TSX41000M12Z2, TSX41250M16Z3, TSX41500M16Z4, TSXF30750M10Z3, TSXF31000M12Z4, TSXF31250M16Z5, TSXF31500M16Z6
Measurement System
Metric
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
10 Degrees Rake Angle
Coating Process
CVD
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Wiper Insert
Yes
Hole Type
Straight or Countersink Hole
Cutting Application
Medium
Shape
Rectangular
Finish - Machining
TiCN
Clearance Angle
0 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw-On

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -31 Degrees to -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.