Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNMX160608PNSN-G-ACK200

  • Zoro # G0594583


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Chip-Breaker
Yes
Insert Shape
Rectangle
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Insert Style
LNMX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNMX160608PNSN-G-ACK200
Zoro #
G0594583
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.250"
Insert Size
160608
Nose Radius
0.800"
Depth of Cut
12.00mm
Thickness
0.250 in
Corner Radius
1/32 in
Cutting Edge Length
0.6340 in
Width
0.4760 in

Details

Chip-Breaker
Yes
Insert Shape
Rectangle
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Insert Style
LNMX
Item
Diamond Milling Insert
Grade
ACK200
Cast Iron (K) Compatibility
Yes
Coating
CVD
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Inscribed Circle
16.00mm
ANSI Number
LNMX160608PNSN-G-ACK200
Rake
-15 Degrees Radial, -5 Degrees Axial
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Lead Angle
0 Degrees
Stainless (M) Compatibility
Yes
Insert Application
Medium
For Use With
Milling Cutters
Hardened (H) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
No
ISO Number
LNMX160608PNSN-G-ACK200
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Finish - Machining
TiCN
Manufacturer Grade
ACK200
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Chip-Breaker Style
10 Degrees Rake Angle
Material - Machining
Carbide
Coating Process
CVD
For Toolholder
XDMT120408PDEN, XDMT120408PDENH, XDMT150408PDEN
Cutting Application
Medium
Hole Type
Straight or Countersink Hole
Insert Holding Type
Screw-On
Measurement System
Metric
Shape
Rectangular
Wiper Insert
Yes
ANSI Code
LNMX160608PNSN-G-ACK200
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Code
G

Description

Diamond Milling Insert, Inscribed Circle 16.00mm, -15 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.