Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNMX170808PNSL-G-ACK200

  • Zoro # G0594443


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Coating
CVD
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
LNMX170808PNSL-G-ACK200
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNMX170808PNSL-G-ACK200
Zoro #
G0594443
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.310"
Insert Size
170808
Nose Radius
0.800"
Depth of Cut
16.00mm
Corner Radius
1/32 in
Width
13.00mm
Thickness
0.310 in

Details

Coating
CVD
Lead Angle
0 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
LNMX170808PNSL-G-ACK200
Stainless (M) Compatibility
Yes
Grade
ACK200
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Cast Iron (K)
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Screw-On
Item
Diamond Milling Insert
No. of Edges
4
Insert Application
Medium
Insert Shape
Rectangle
Hardened (H) Compatibility
No
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Cutting Direction
Left Hand
Rake
Negative
Insert Style
LNMX
Inscribed Circle
17.00mm
ISO Number
LNMX170808PNSL-G-ACK200
Chip-Breaker Code
G
Features
Excellent Balance of Fracture and Wear Resistance
Insert Holding Type
Screw-On
Clearance Angle
0 Degrees
Coating Process
CVD
Primary Material Application
Cast Iron
Hole Type
Straight or Countersink Hole
Manufacturer Grade
ACK200
Chip-Breaker Style
10 Degrees Rake Angle
Wiper Insert
Yes
Cutting Application
Medium
Shape
Rectangular
Number of Cutting Edges
4
ANSI Code
LNMX170808PNSL-G-ACK200
Material - Machining
Carbide
For Toolholder
PWS 4080 RS, PWS 4100 RS, PWS 4125 RS, PWS 4160 RS, PWS 4200 RS, PWS 4250 RS, PWSF 4080 RS, PWSF 4100 RS, PWSF 4125 RS, PWSF 4160 RS, PWSF 4200 RS, PWSF 4250 RS
Finish - Machining
TiCN
Measurement System
Metric
Primary Material Application ISO Code
K

Description

Diamond Milling Insert, Inscribed Circle 17.00mm, Negative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.