Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNMX170808PNSR-G-ACK200

  • Zoro # G0594498


product price: $20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Grade
ACK200
Mounting Style
Screw-On
Nose Radius
0.800"
Insert Thickness
0.310"
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNMX170808PNSR-G-ACK200
Zoro #
G0594498
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Thickness
0.310"
Insert Size
170808
Corner Radius
1/32 in
Thickness
0.310 in
Width
13.00mm
Depth of Cut
16.00mm
Cutting Edge Length
17.20mm

Details

Grade
ACK200
Mounting Style
Screw-On
Insert Material
Carbide
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
No. of Edges
4
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Application
Medium
Item
Diamond Milling Insert
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Insert Style
LNMX
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
LNMX170808PNSR-G-ACK200
Non Ferrous (N) Compatibility
No
Coating
CVD
Rake
-15 Degrees Radial, -6 Degrees Axial
Chip-Breaker
Yes
Insert Shape
Rectangle
Inscribed Circle
0.180 in
ISO Number
LNMX170808PNSR-G-ACK200
Primary Material Application
Cast Iron
Shape
Rectangular
Number of Cutting Edges
4
Measurement System
Metric
Cutting Application
Medium
ANSI Code
LNMX170808PNSR-G-ACK200
For Toolholder
PWS410000R, PWS43000R, PWS44000R-1.25, PWS44000R-1.50, PWS45000R, PWS46000R, PWS48000R, PWSF410000R, PWSF43000R, PWSF44000R-1.25, PWSF44000R-1.50, PWSF45000R, PWSF46000R, PWSF48000R
Primary Material Application ISO Code
K
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance
Coating Process
CVD
Manufacturer Grade
ACK200
Material - Machining
Carbide
Clearance Angle
0 Degrees
Hole Type
Straight or Countersink Hole
Finish - Machining
TiCN
Chip-Breaker Code
G
Insert Holding Type
Screw-On
Chip-Breaker Style
10 Degrees Rake Angle

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.