Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # LNMX170808PNSR-L-ACK200

  • Zoro # G0594662


product price: $22.45
/ea
Sold in multiples of 10 for $224.50

Key Features

Super Alloy (S) Compatibility
No
Grade
ACK200
Steel (P) Compatibility
No
Insert Size
170808
Insert Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNMX170808PNSR-L-ACK200
Zoro #
G0594662
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
170808
Nose Radius
0.800"
Insert Thickness
0.310"
Thickness
0.310 in
Width
13.00mm
Depth of Cut
16.00mm
Corner Radius
1/32 in
Cutting Edge Length
17.20mm

Details

Super Alloy (S) Compatibility
No
Item
Diamond Milling Insert
Grade
ACK200
Steel (P) Compatibility
No
Insert Shape
Rectangle
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Chip-Breaker
Yes
Insert Style
LNMX
Insert Application
Medium
ANSI Number
LNMX170808PNSR-L-ACK200
Coating
CVD
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
Yes
Insert Material
Carbide
No. of Edges
4
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
Mounting Style
Screw-On
Rake
-15 Degrees Radial, -6 Degrees Axial
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.180 in
ISO Number
LNMX170808PNSR-L-ACK200
ANSI Code
LNMX170808PNSR-L-ACK200
For Toolholder
PWS410000R, PWS43000R, PWS44000R-1.25, PWS44000R-1.50, PWS45000R, PWS46000R, PWS48000R, PWSF410000R, PWSF43000R, PWSF44000R-1.25, PWSF44000R-1.50, PWSF45000R, PWSF46000R, PWSF48000R
Wiper Insert
Yes
Chip-Breaker Style
10 Degrees Rake Angle
Cutting Application
Medium
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
K
Measurement System
Metric
Shape
Rectangular
Number of Cutting Edges
4
Finish - Machining
TiCN
Manufacturer Grade
ACK200
Material - Machining
Carbide
Coating Process
CVD
Insert Holding Type
Screw-On
Chip-Breaker Code
L
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Hole Type
Straight or Countersink Hole

Description

Diamond Milling Insert, Inscribed Circle 0.180 in, -15 Degrees Radial, -6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.