Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # ONMT05T6ANER-G-ACK200

  • Zoro # G0595697


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Mounting Style
Screw-On
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Thickness
0.236"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONMT05T6ANER-G-ACK200
Zoro #
G0595697
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.236"
Insert Size
05T6
Depth of Cut
3.00mm
Thickness
0.236 in

Details

Mounting Style
Screw-On
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Insert Style
ONMT
Inscribed Circle
0.5315 in
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Insert Application
Medium
No. of Edges
8
For Use With
Milling Cutters
Item
Octagon Milling Insert
Insert Shape
Octagon
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Grade
ACK200
Hardened (H) Compatibility
No
Coating
CVD
Insert Material
Carbide
ANSI Number
ONMT05T6ANER-G-ACK200
Rake
-10 Degrees Radial, -5 Degrees Axial
Super Alloy (S) Compatibility
No
Lead Angle
45 Degrees
ISO Number
ONMT05T6ANER-G-ACK200
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Code
G
Primary Material Application ISO Code
K
ANSI Code
ONMT05T6ANER-G-ACK200
Material - Machining
Carbide
Cutting Application
Medium
Finish - Machining
TiCN
Primary Material Application
Cast Iron
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Insert Holding Type
Screw-On
Wiper Insert
Yes
Hole Type
Countersink Hole
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Coating Process
CVD
Included Angle
135 Degrees
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Manufacturer Grade
ACK200
Shape
Octagon

Description

Octagon Milling Insert, Inscribed Circle 0.5315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.