Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # ONMT05T6ANER-L-ACK200

  • Zoro # G0595898


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Super Alloy (S) Compatibility
No
Insert Application
Medium
Insert Style
ONMT
Grade
ACK200
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ONMT05T6ANER-L-ACK200
Zoro #
G0595898
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.236"
Insert Size
05T6
Depth of Cut
3.00mm
Thickness
0.236 in

Details

Super Alloy (S) Compatibility
No
Insert Application
Medium
Item
Octagon Milling Insert
Insert Style
ONMT
Grade
ACK200
Insert Material
Carbide
Lead Angle
45 Degrees
Chip-Breaker
Yes
Inscribed Circle
0.5315 in
Rake
-10 Degrees Radial, -5 Degrees Axial
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Insert Shape
Octagon
No. of Edges
8
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Coating
CVD
Cast Iron (K) Compatibility
Yes
ANSI Number
ONMT05T6ANER-L-ACK200
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Milling Cutters
ISO Number
ONMT05T6ANER-L-ACK200
Chip-Breaker Code
L
Insert Holding Type
Screw-On
Shape
Octagon
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Cutting Application
Medium
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Hole Type
Countersink Hole
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Number of Cutting Edges
8
Included Angle
135 Degrees
Material - Machining
Carbide
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
ACK200
Chip-Breaker Style
On One Side
Coating Process
CVD
Finish - Machining
TiCN
Wiper Insert
Yes
ANSI Code
ONMT05T6ANER-L-ACK200

Description

Octagon Milling Insert, Inscribed Circle 0.5315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.