Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SDEW1406ZDTR-ACK200

  • Zoro # G0582762


product price: $28.29
/ea
Sold in multiples of 10 for $282.90

Key Features

ANSI Number
SDEW1406ZDTR-ACK200
Insert Style
SDEW
Non Ferrous (N) Compatibility
No
Lead Angle
65 Degrees
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDEW1406ZDTR-ACK200
Zoro #
G0582762
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1406
Insert Thickness
0.240"
Nose Radius
2.000"
Thickness
0.240 in
Corner Radius
0.0790 in
Depth of Cut
5/64 in
Cutting Edge Length
0.5510 in

Details

ANSI Number
SDEW1406ZDTR-ACK200
Insert Style
SDEW
Non Ferrous (N) Compatibility
No
Lead Angle
65 Degrees
Insert Application
Medium
For Use With
Milling Cutters
Steel (P) Compatibility
Yes
Grade
ACK200
Inscribed Circle
0.5510 in
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
No. of Edges
4
Insert Shape
Square
Insert Material
Carbide
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Coating
CVD
Stainless (M) Compatibility
No
Rake
-5 Degrees Radial, 10 Degrees Axial
Item
Square Milling Insert
ISO Number
SDEW1406ZDTR-ACK200
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron
Number of Cutting Edges
4
ANSI Code
SDEW1406ZDTR-ACK200
Material - Machining
Carbide
Wiper Insert
Yes
Finish - Machining
TiCN
Features
Anti-Adhesion and Wear Resistance
Included Angle
90 Degrees
Primary Material Application ISO Code
K
Insert Holding Type
Screw-On
Cutting Application
Milling
Shape
Square
Coating Process
CVD
For Toolholder
MS14020SR, MS14025SR, MS14030R, MS14040R, MS14063RS, MS14080R, MS14100R, MS14125R
Measurement System
Fractional Inch
Manufacturer Grade
ACK200

Description

Square Milling Insert, Inscribed Circle 0.5510 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.