Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SDMW1406ZDTR-ACK200

  • Zoro # G0582972


product price: $17.59
/ea
Sold in multiples of 10 for $175.90

Key Features

Grade
ACK200
For Use With
Milling Cutters
Insert Style
SDMW
Cast Iron (K) Compatibility
Yes
Coating
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDMW1406ZDTR-ACK200
Zoro #
G0582972
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
2.000"
Insert Size
1406
Insert Thickness
0.240"
Depth of Cut
5/64 in
Thickness
0.240 in
Cutting Edge Length
0.5510 in
Corner Radius
0.0790 in

Details

Item
Square Milling Insert
Grade
ACK200
For Use With
Milling Cutters
Insert Style
SDMW
Cast Iron (K) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
ANSI Number
SDMW1406ZDTR-ACK200
Rake
-5 Degrees Radial, 10 Degrees Axial
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Insert Shape
Square
Cutting Direction
Right Hand
Insert Application
Medium
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Inscribed Circle
0.5510 in
Lead Angle
65 Degrees
Chip-Breaker
Yes
Mounting Style
Screw-On
ISO Number
SDMW1406ZDTR-ACK200
Included Angle
90 Degrees
Manufacturer Grade
ACK200
Number of Cutting Edges
4
For Toolholder
MS14020SR, MS14025SR, MS14030R, MS14040R, MS14063RS, MS14080R, MS14100R, MS14125R
Finish - Machining
TiCN
Measurement System
Fractional Inch
Wiper Insert
Yes
Features
Anti-Adhesion and Wear Resistance
Shape
Square
Primary Material Application
Cast Iron
Coating Process
CVD
Clearance Angle
15 Degrees
Primary Material Application ISO Code
K
ANSI Code
SDMW1406ZDTR-ACK200
Insert Holding Type
Screw-On
Material - Machining
Carbide
Cutting Application
Milling

Description

Square Milling Insert, Inscribed Circle 0.5510 in, Rake -5 Degrees Radial, 10 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.