Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SEMT13T3AGSNL-ACK200

  • Zoro # G0595423


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Cast Iron (K) Compatibility
Yes
Insert Style
SEMT
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSNL-ACK200
Zoro #
G0595423
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.156"
Insert Size
13T3
Thickness
0.156 in
Cutting Edge Length
0.5280 in

Details

Cast Iron (K) Compatibility
Yes
Insert Style
SEMT
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Coating
CVD
Lead Angle
45 Degrees
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Grade
ACK200
For Use With
Indexable Milling Cutters
Insert Shape
Square
Mounting Style
Screw-On
ANSI Number
SEMT13T3AGSNL-ACK200
Insert Material
Carbide
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Item
Square Milling Insert
Insert Application
Medium
No. of Edges
4
Inscribed Circle
0.5280 in
ISO Number
SEMT13T3AGSNL-ACK200
Cutting Application
Milling
Chip-Breaker Style
On One Side
Finish - Machining
TiCN
Material - Machining
Carbide
Primary Material Application ISO Code
K
Wiper Insert
Yes
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
ANSI Code
SEMT13T3AGSNL-ACK200
Clearance Angle
20 Degrees
Primary Material Application
Cast Iron
Secondary Material Application
Cast Iron
Manufacturer Grade
ACK200
Features
Anti-Adhesion and Wear Resistance
Shape
Square
Included Angle
90 Degrees
Coating Process
CVD
Number of Cutting Edges
4
Hole Type
Countersink Hole
For Toolholder
WGC41000SR, WGC4200SR, WGC4200WR, WGC4250SR, WGC4250WR, WGC4300SR, WGC4400SRU, WGC4500SR, WGC4600SR, WGC4800SR, WGCF4200SR, WGCF4250SR, WGCF4300SR, WGCF4400SRU, WGCF4500SR, WGCF4600SR, WGCF4800SR
Insert Holding Type
Screw-On
Chip-Breaker Code
L

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.