Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SEMT13T3AGSR-FG-ACK200

  • Zoro # G0595338


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Shape
Square
Mounting Style
Screw-On
Insert Style
SEMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEMT13T3AGSR-FG-ACK200
Zoro #
G0595338
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T3
Insert Thickness
0.156"
Cutting Edge Length
13.40mm
Thickness
0.156 in
Depth of Cut
6.00mm

Details

Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Shape
Square
Item
Square Milling Insert
Mounting Style
Screw-On
Insert Style
SEMT
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
Insert Material
Carbide
Inscribed Circle
0.5280 in
Coating
CVD
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Lead Angle
45 Degrees
Steel (P) Compatibility
Yes
Rake
-20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial
Hardened (H) Compatibility
No
For Use With
Indexable Milling Cutters
Super Alloy (S) Compatibility
No
No. of Edges
4
ANSI Number
SEMT13T3AGSR-FG-ACK200
Cutting Direction
Right Hand
Grade
ACK200
ISO Number
SEMT13T3AGSR-FG-ACK200
Included Angle
90 Degrees
Shape
Square
Material - Machining
Carbide
Wiper Insert
Yes
Insert Holding Type
Screw-On
Primary Material Application
Cast Iron
Measurement System
Metric
Clearance Angle
20 Degrees
Number of Cutting Edges
4
Features
Anti-Adhesion and Wear Resistance
ANSI Code
SEMT13T3AGSR-FG-ACK200
Secondary Material Application
Cast Iron
Chip-Breaker Style
On One Side
Finish - Machining
TiCN
Primary Material Application ISO Code
K
For Toolholder
WGX13032EW, WGX13040EW, WGX13050EW, WGX13063EW, WGX410000R, WGX42000EW, WGX42000R, WGX42500EW, WGX42500R, WGX43000R, WGX44000R, WGX44000R-1.50, WGX45000R, WGX46000R, WGX48000R, WGXF42000R, WGXF42500R, WGXF43000R, WGXF44000R, WGXF44000R-1.50, WGXF45000R, WGXF46000R, WGXF48000R, WGXM42000R, WGXM42500R, WGXM43000R, WGXM44000R, WGXM44000R-1.50, WGXM45000R, WGXM46000R, WGXM48000R
Manufacturer Grade
ACK200
Hole Type
Countersink Hole
Chip-Breaker Code
FG
Cutting Application
Milling
Coating Process
CVD
Secondary Material Application ISO Code
K

Description

Square Milling Insert, Inscribed Circle 0.5280 in, Rake -20 Degrees to -24 Degrees Radial, 20 Degrees to 22 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.