Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SNEX156612DP-ACK200

  • Zoro # G0583051


product price: $15.25
/ea
Sold in multiples of 10 for $152.50

Key Features

Inscribed Circle
5/8 in
Stainless (M) Compatibility
No
For Use With
Milling Cutters
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNEX156612DP-ACK200
Zoro #
G0583051
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.190"
Insert Thickness
0.270"
Insert Size
156612
Corner Radius
3/64 in
Thickness
0.270 in
Cutting Edge Length
15.00mm

Details

Inscribed Circle
5/8 in
Stainless (M) Compatibility
No
For Use With
Milling Cutters
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Insert Application
Medium
Mounting Style
Screw-On
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K)
Rake
-15 Degrees Radial, -5 Degrees Axial
Lead Angle
2 Degrees
Cast Iron (K) Compatibility
Yes
Item
Square Milling Insert
No. of Edges
4
Insert Material
Carbide
ANSI Number
SNEX156612DP-ACK200
Insert Shape
Square
Cutting Direction
Right Hand
Grade
ACK200
Hardened (H) Compatibility
No
Insert Style
SNEX
ISO Number
SNEX156612DP-ACK200
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Code
DP
ANSI Code
SNEX156612DP-ACK200
Hole Type
Straight or Countersink Hole
Primary Material Application ISO Code
K
Manufacturer Grade
ACK200
Features
Anti-Adhesion and Wear Resistance
Primary Material Application
Cast Iron
Finish - Machining
TiCN
For Toolholder
SDP42000R, SDP42500R, SDP43000R, SDP53000R, SDP54000R, SDP55000R, SDP56000R
Chip-Breaker Style
10 Degrees Rake Angle
Shape
Square
Measurement System
Metric
Insert Holding Type
Screw-On
Included Angle
90 Degrees
Number of Cutting Edges
4
Material - Machining
Carbide
Cutting Application
Milling

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake -15 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.