Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SNMT1205ZNEN-G-ACK200

  • Zoro # G0595478


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

ANSI Number
SNMT1205ZNEN-G-ACK200
Mounting Style
Screw-On
Coating
CVD
Insert Style
SNMT
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT1205ZNEN-G-ACK200
Zoro #
G0595478
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Insert Thickness
0.270"
Thickness
0.270 in
Cutting Edge Length
1/2 in
Depth of Cut
0.3140 in

Details

ANSI Number
SNMT1205ZNEN-G-ACK200
Mounting Style
Screw-On
Coating
CVD
Insert Style
SNMT
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Milling Cutters
No. of Edges
8
Workpiece Compatibility
Cast Iron (K)
Rake
-5 Degrees Axial, -6 Degrees Radial
Chip-Breaker
Yes
Grade
ACK200
Inscribed Circle
1/2 in
Non Ferrous (N) Compatibility
No
Lead Angle
25 Degrees
Insert Shape
Square
Hardened (H) Compatibility
No
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Item
Square Milling Insert
ISO Number
SNMT1205ZNEN-G-ACK200
Manufacturer Grade
ACK200
Primary Material Application
Cast Iron
For Toolholder
DNX43000R, DNX44000R, DNX44000R-1.50, DNX45000R, DNX46000R, DNX48000R, DNXF43000R, DNXF44000R, DNXF45000R, DNXF46000R, DNXF48000R
Number of Cutting Edges
8
Included Angle
90 Degrees
Cutting Application
Milling
ANSI Code
SNMT1205ZNEN-G-ACK200
Material - Machining
Carbide
Finish - Machining
TiCN
Measurement System
Fractional Inch
Features
Anti-Adhesion and Wear Resistance
Chip-Breaker Code
G
Hole Type
Countersink Hole
Primary Material Application ISO Code
K
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Coating Process
CVD
Shape
Square
Insert Holding Type
Screw-On
Clearance Angle
0 Degrees

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -5 Degrees Axial, -6 Degrees Radial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.