Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SNMT1205ZNEN-L-ACK200

  • Zoro # G0595371


product price: $14.09
/ea
Sold in multiples of 10 for $140.90

Key Features

Insert Size
1205
Hardened (H) Compatibility
No
Lead Angle
25 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT1205ZNEN-L-ACK200
Zoro #
G0595371
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Insert Thickness
0.270"
Depth of Cut
0.3140 in
Thickness
0.270 in
Cutting Edge Length
12.70mm

Details

Hardened (H) Compatibility
No
Lead Angle
25 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Item
Square Milling Insert
Workpiece Compatibility
Cast Iron (K)
Insert Application
Medium
Rake
Negative
For Use With
Milling Cutters
Cutting Direction
Neutral
Insert Style
SNMT
Grade
ACK200
No. of Edges
8
Chip-Breaker
Yes
Coating
CVD
Stainless (M) Compatibility
No
Insert Shape
Square
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Insert Material
Carbide
Inscribed Circle
1/2 in
Super Alloy (S) Compatibility
No
ANSI Number
SNMT1205ZNEN-L-ACK200
ISO Number
SNMT1205ZNEN-L-ACK200
Manufacturer Grade
ACK200
Finish - Machining
TiCN
Cutting Application
Milling
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Features
Anti-Adhesion and Wear Resistance
Wiper Insert
Yes
Number of Cutting Edges
8
Hole Type
Countersink Hole
Insert Holding Type
Screw-On
Chip-Breaker Code
L
Shape
Square
Coating Process
CVD
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
Material - Machining
Carbide
For Toolholder
DNX12080R, DNX12080RS, DNX12100R, DNX12100RS, DNX12125R, DNX12125RS, DNX12160R, DNX12160RS, DNX12200R, DNX12200RS, DNX12250R, DNX12250RS
ANSI Code
SNMT1205ZNEN-L-ACK200
Measurement System
Fractional Inch

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.