Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SNMT13T6ANER-FG-ACK200

  • Zoro # G0595767


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Material
Carbide
For Use With
Indexable Milling Cutters
Hardened (H) Compatibility
No
Insert Shape
Square
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMT13T6ANER-FG-ACK200
Zoro #
G0595767
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
13T6
Depth of Cut
6.00mm
Thickness
0.270 in
Cutting Edge Length
13.50mm

Details

Insert Material
Carbide
For Use With
Indexable Milling Cutters
Hardened (H) Compatibility
No
Insert Shape
Square
Insert Application
Medium
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Inscribed Circle
0.5315 in
Coating
CVD
Cast Iron (K) Compatibility
Yes
Lead Angle
45 Degrees
ANSI Number
SNMT13T6ANER-FG-ACK200
Steel (P) Compatibility
Yes
Grade
ACK200
Chip-Breaker
Yes
Cutting Direction
Right Hand
Rake
-10 Degrees Radial, -5 Degrees Axial
Item
Square Milling Insert
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Insert Style
SNMT
No. of Edges
8
ISO Number
SNMT13T6ANER-FG-ACK200
Manufacturer Grade
ACK200
Insert Holding Type
Screw-On
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Wiper Insert
Yes
Cutting Application
Milling
Chip-Breaker Code
FG
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Style
On One Side
Features
Anti-Adhesion and Wear Resistance
Hole Type
Countersink Hole
Included Angle
90 Degrees
Shape
Square
Measurement System
Metric
ANSI Code
SNMT13T6ANER-FG-ACK200
Finish - Machining
TiCN
Clearance Angle
0 Degrees
Number of Cutting Edges
8
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.