Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SNMT13T6ANER-FL-ACK200

  • Zoro # G0595609


product price: $18.39
/ea
Sold in multiples of 10 for $183.90

Key Features

Insert Size
13T6
Lead Angle
45 Degrees
Mounting Style
Screw-On
Coating
CVD
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-FL-ACK200
Zoro #
G0595609
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Thickness
0.270 in
Depth of Cut
6.00mm
Cutting Edge Length
13.50mm

Details

Lead Angle
45 Degrees
Mounting Style
Screw-On
Coating
CVD
Hardened (H) Compatibility
No
Item
Square Milling Insert
Grade
ACK200
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Stainless (M) Compatibility
No
For Use With
Indexable Milling Cutters
Rake
-10 Degrees Radial, -5 Degrees Axial
Super Alloy (S) Compatibility
No
ANSI Number
SNMT13T6ANER-FL-ACK200
Workpiece Compatibility
Cast Iron (K)
Insert Style
SNMT
Cutting Direction
Right Hand
Insert Material
Carbide
No. of Edges
8
Insert Shape
Square
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Inscribed Circle
0.5315 in
ISO Number
SNMT13T6ANER-FL-ACK200
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Wiper Insert
Yes
Number of Cutting Edges
8
Coating Process
CVD
Chip-Breaker Code
FL
Primary Material Application ISO Code
K
Insert Holding Type
Screw-On
Cutting Application
Milling
Features
Anti-Adhesion and Wear Resistance
Shape
Square
Measurement System
Metric
ANSI Code
SNMT13T6ANER-FL-ACK200
Hole Type
Countersink Hole
Finish - Machining
TiCN
Manufacturer Grade
ACK200
Clearance Angle
0 Degrees
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
Material - Machining
Carbide

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.