Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SNMT13T6ANER-G-ACK200

  • Zoro # G0595861


product price: $20.25
/ea
Sold in multiples of 10 for $202.50

Key Features

Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Indexable Milling Cutters
Insert Style
SNMT
No. of Edges
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-G-ACK200
Zoro #
G0595861
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.270"
Insert Size
13T6
Thickness
0.270 in
Depth of Cut
6.00mm
Cutting Edge Length
13.50mm

Details

Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Indexable Milling Cutters
Insert Style
SNMT
No. of Edges
8
Cutting Direction
Right Hand
Inscribed Circle
0.5315 in
Mounting Style
Screw-On
Insert Application
Medium
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Chip-Breaker
Yes
Insert Material
Carbide
Insert Shape
Square
Coating
CVD
Grade
ACK200
Stainless (M) Compatibility
No
ANSI Number
SNMT13T6ANER-G-ACK200
Item
Square Milling Insert
Lead Angle
45 Degrees
Super Alloy (S) Compatibility
No
Rake
-10 Degrees Radial, -5 Degrees Axial
Non Ferrous (N) Compatibility
No
ISO Number
SNMT13T6ANER-G-ACK200
Finish - Machining
TiCN
Cutting Application
Milling
Chip-Breaker Style
On One Side
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Measurement System
Metric
Features
Anti-Adhesion and Wear Resistance
Insert Holding Type
Screw-On
Manufacturer Grade
ACK200
Material - Machining
Carbide
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Coating Process
CVD
ANSI Code
SNMT13T6ANER-G-ACK200
Wiper Insert
Yes
Shape
Square
Chip-Breaker Code
G
Hole Type
Countersink Hole
Included Angle
90 Degrees
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.