Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SNMT13T6ANER-H-ACK200

  • Zoro # G0595907


product price: $18.45
/ea
Sold in multiples of 10 for $184.50

Key Features

Cast Iron (K) Compatibility
Yes
Insert Style
SNMT
For Use With
Indexable Milling Cutters
Insert Size
13T6
Steel (P) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNMT13T6ANER-H-ACK200
Zoro #
G0595907
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Thickness
0.270 in
Depth of Cut
6.00mm
Cutting Edge Length
13.50mm

Details

Cast Iron (K) Compatibility
Yes
Insert Style
SNMT
For Use With
Indexable Milling Cutters
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Insert Application
Medium
Inscribed Circle
0.5315 in
Hardened (H) Compatibility
No
Rake
-10 Degrees Radial, -5 Degrees Axial
Cutting Direction
Right Hand
Grade
ACK200
Chip-Breaker
Yes
Lead Angle
45 Degrees
Workpiece Compatibility
Cast Iron (K)
Item
Square Milling Insert
Insert Shape
Square
No. of Edges
8
Mounting Style
Screw-On
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
ANSI Number
SNMT13T6ANER-H-ACK200
ISO Number
SNMT13T6ANER-H-ACK200
Primary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Measurement System
Metric
Manufacturer Grade
ACK200
ANSI Code
SNMT13T6ANER-H-ACK200
Features
Anti-Adhesion and Wear Resistance
Wiper Insert
Yes
Primary Material Application
Cast Iron
Coating Process
CVD
Chip-Breaker Code
H
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
Finish - Machining
TiCN
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
Cutting Application
Milling
Shape
Square
Included Angle
90 Degrees
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
8

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.