Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SNMT13T6ANER-L-ACK200

  • Zoro # G0595353


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Application
Medium
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNMT13T6ANER-L-ACK200
Zoro #
G0595353
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
13T6
Insert Thickness
0.270"
Cutting Edge Length
13.50mm
Thickness
0.270 in
Depth of Cut
6.00mm

Details

Insert Application
Medium
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
ANSI Number
SNMT13T6ANER-L-ACK200
Coating
CVD
No. of Edges
8
Chip-Breaker
Yes
For Use With
Indexable Milling Cutters
Insert Style
SNMT
Item
Square Milling Insert
Insert Shape
Square
Mounting Style
Screw-On
Grade
ACK200
Cutting Direction
Right Hand
Lead Angle
45 Degrees
Stainless (M) Compatibility
No
Insert Material
Carbide
Rake
-10 Degrees Radial, -5 Degrees Axial
Steel (P) Compatibility
Yes
Inscribed Circle
0.5315 in
ISO Number
SNMT13T6ANER-L-ACK200
Material - Machining
Carbide
Primary Material Application
Cast Iron
Coating Process
CVD
Finish - Machining
TiCN
Primary Material Application ISO Code
K
Included Angle
90 Degrees
Features
Anti-Adhesion and Wear Resistance
Chip-Breaker Style
On One Side
Cutting Application
Milling
Manufacturer Grade
ACK200
Insert Holding Type
Screw-On
Number of Cutting Edges
8
Wiper Insert
Yes
Shape
Square
Clearance Angle
0 Degrees
Measurement System
Metric
Hole Type
Countersink Hole
For Toolholder
DGC13040EW, DGC13040RS, DGC13050EW, DGC13050RS, DGC13063EW, DGC13063RS, DGC13080R, DGC13100R, DGC13125R, DGC13160R, DGC13200R, DGC13250R, DGCF13050RS, DGCF13063RS, DGCF13080R, DGCF13100R, DGCF13125R, DGCF13160R, DGCF13200R, DGCF13250R, DGCM13050RS, DGCM13063RS, DGCM13080R, DGCM13100R, DGCM13125R, DGCM13160R, DGCM13200R, DGCM13250R
ANSI Code
SNMT13T6ANER-L-ACK200
Chip-Breaker Code
L

Description

Square Milling Insert, Inscribed Circle 0.5315 in, Rake -10 Degrees Radial, -5 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.