Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT080304PZER-G-ACK200

  • Zoro # G0572393


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

ANSI Number
SOMT080304PZER-G-ACK200
Insert Size
080304
Steel (P) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080304PZER-G-ACK200
Zoro #
G0572393
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
080304
Nose Radius
0.400"
Insert Thickness
0.120"
Cutting Edge Length
8.00mm
Thickness
0.120 in
Corner Radius
0.40mm
Depth of Cut
1.50mm

Details

ANSI Number
SOMT080304PZER-G-ACK200
Steel (P) Compatibility
No
Coating
CVD
Cast Iron (K) Compatibility
Yes
Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Shape
Square
Item
Square Milling Insert
Insert Application
Medium
Cutting Direction
Right Hand
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Inscribed Circle
0.130 in
Grade
ACK200
Insert Style
SOMT
Super Alloy (S) Compatibility
No
Insert Material
Carbide
No. of Edges
4
Lead Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
ISO Number
SOMT080304PZER-G-ACK200
Chip-Breaker Style
On One Side
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Material - Machining
Carbide
Manufacturer Grade
ACK200
Insert Holding Type
Screw-On
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Features
Anti-Adhesion and Wear Resistance
Measurement System
Metric
Finish - Machining
TiCN
Hole Type
Countersink Hole
Cutting Application
General Purpose, Roughing
Chip-Breaker Code
G
Primary Material Application ISO Code
K
Coating Process
CVD
Shape
Square
Number of Cutting Edges
4
ANSI Code
SOMT080304PZER-G-ACK200
Wiper Insert
Yes

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.