Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT080304PZER-L-ACK200

  • Zoro # G0572463


product price: $12.55
/ea
Sold in multiples of 10 for $125.50

Key Features

Inscribed Circle
0.130 in
Insert Thickness
0.120"
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080304PZER-L-ACK200
Zoro #
G0572463
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Insert Size
080304
Nose Radius
0.400"
Cutting Edge Length
8.00mm
Depth of Cut
1.50mm
Thickness
0.120 in
Corner Radius
0.40mm

Details

Inscribed Circle
0.130 in
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Insert Style
SOMT
Non Ferrous (N) Compatibility
No
Grade
ACK200
Coating
CVD
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
No. of Edges
4
Steel (P) Compatibility
No
Cutting Direction
Right Hand
ANSI Number
SOMT080304PZER-L-ACK200
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
No
Insert Shape
Square
Insert Application
Medium
Item
Square Milling Insert
Rake
-6 Degrees Radial, 6 Degrees Axial
Workpiece Compatibility
Cast Iron (K)
ISO Number
SOMT080304PZER-L-ACK200
Insert Holding Type
Screw-On
Shape
Square
Manufacturer Grade
ACK200
Wiper Insert
Yes
Included Angle
90 Degrees
Features
Anti-Adhesion and Wear Resistance
Material - Machining
Carbide
Cutting Application
General Purpose, Roughing
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
ANSI Code
SOMT080304PZER-L-ACK200
Coating Process
CVD
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Hole Type
Countersink Hole
Measurement System
Metric
Primary Material Application ISO Code
K
Chip-Breaker Code
L
Finish - Machining
TiCN
Primary Material Application
Cast Iron

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.