Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT080308PZER-G-ACK200

  • Zoro # G0572542


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Inscribed Circle
0.130 in
Stainless (M) Compatibility
Yes
ANSI Number
SOMT080308PZER-G-ACK200
Nose Radius
0.800"
Insert Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-G-ACK200
Zoro #
G0572542
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Size
080308
Insert Thickness
0.120"
Depth of Cut
1.50mm
Corner Radius
0.80mm
Thickness
0.120 in
Cutting Edge Length
8.00mm

Details

Inscribed Circle
0.130 in
Stainless (M) Compatibility
Yes
ANSI Number
SOMT080308PZER-G-ACK200
Insert Shape
Square
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Item
Square Milling Insert
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Right Hand
Rake
-6 Degrees Radial, 6 Degrees Axial
Insert Style
SOMT
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Coating
CVD
Insert Application
Medium
Chip-Breaker
Yes
Lead Angle
0 Degrees
Grade
ACK200
No. of Edges
4
ISO Number
SOMT080308PZER-G-ACK200
Included Angle
90 Degrees
Shape
Square
Coating Process
CVD
Material - Machining
Carbide
Chip-Breaker Code
G
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Features
Anti-Adhesion and Wear Resistance
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Wiper Insert
Yes
Cutting Application
General Purpose, Roughing
Manufacturer Grade
ACK200
Primary Material Application
Cast Iron
ANSI Code
SOMT080308PZER-G-ACK200
Hole Type
Countersink Hole
Measurement System
Metric
Insert Holding Type
Screw-On
Chip-Breaker Style
On One Side
Finish - Machining
TiCN

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.