Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT080308PZER-H-ACK200

  • Zoro # G0572533


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Rake
-6 Degrees Radial, 6 Degrees Axial
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-H-ACK200
Zoro #
G0572533
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.800"
Insert Thickness
0.120"
Insert Size
080308
Cutting Edge Length
8.00mm
Thickness
0.120 in
Corner Radius
0.80mm
Depth of Cut
1.50mm

Details

Rake
-6 Degrees Radial, 6 Degrees Axial
For Use With
Shoulder Milling Cutters
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
Coating
CVD
Super Alloy (S) Compatibility
No
No. of Edges
4
Insert Style
SOMT
Grade
ACK200
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Insert Shape
Square
Item
Square Milling Insert
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
ANSI Number
SOMT080308PZER-H-ACK200
Insert Application
Medium
Steel (P) Compatibility
No
Inscribed Circle
0.130 in
Lead Angle
0 Degrees
ISO Number
SOMT080308PZER-H-ACK200
Insert Holding Type
Screw-On
Manufacturer Grade
ACK200
Number of Cutting Edges
4
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K
Measurement System
Metric
ANSI Code
SOMT080308PZER-H-ACK200
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Material - Machining
Carbide
Chip-Breaker Code
H
Cutting Application
General Purpose, Roughing
Hole Type
Countersink Hole
Finish - Machining
TiCN
Shape
Square
Features
Anti-Adhesion and Wear Resistance
Coating Process
CVD
Primary Material Application
Cast Iron
Included Angle
90 Degrees

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.