Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT080308PZER-L-ACK200

  • Zoro # G0594708


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Application
Medium
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Grade
ACK200
Rake
-6 Degrees Radial, 6 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080308PZER-L-ACK200
Zoro #
G0594708
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Insert Size
080308
Nose Radius
0.800"
Depth of Cut
1.50mm
Corner Radius
0.80mm
Cutting Edge Length
8.00mm
Thickness
0.120 in

Details

Insert Application
Medium
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Grade
ACK200
Rake
-6 Degrees Radial, 6 Degrees Axial
Item
Square Milling Insert
No. of Edges
4
Super Alloy (S) Compatibility
No
For Use With
Shoulder Milling Cutters
Lead Angle
0 Degrees
Mounting Style
Screw-On
Coating
CVD
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
Yes
Inscribed Circle
0.130 in
Insert Material
Carbide
Insert Style
SOMT
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
SOMT080308PZER-L-ACK200
Insert Shape
Square
ISO Number
SOMT080308PZER-L-ACK200
Shape
Square
Primary Material Application
Cast Iron
Hole Type
Countersink Hole
Chip-Breaker Code
L
Wiper Insert
Yes
Coating Process
CVD
Included Angle
90 Degrees
Finish - Machining
TiCN
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K
Cutting Application
General Purpose, Roughing
Insert Holding Type
Screw-On
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
ANSI Code
SOMT080308PZER-L-ACK200
Manufacturer Grade
ACK200
Material - Machining
Carbide
Measurement System
Metric
Features
Anti-Adhesion and Wear Resistance

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.