Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT080312PZER-G-ACK200

  • Zoro # G0594872


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Insert Shape
Square
Cutting Direction
Right Hand
Rake
-6 Degrees Radial, 6 Degrees Axial
Coating
CVD
Nose Radius
1.200"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080312PZER-G-ACK200
Zoro #
G0594872
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.200"
Insert Thickness
0.120"
Insert Size
080312
Corner Radius
1.20mm
Thickness
0.120 in
Cutting Edge Length
8.00mm
Depth of Cut
1.50mm

Details

Insert Shape
Square
Cutting Direction
Right Hand
Rake
-6 Degrees Radial, 6 Degrees Axial
Coating
CVD
For Use With
Shoulder Milling Cutters
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Insert Style
SOMT
Hardened (H) Compatibility
No
No. of Edges
4
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Lead Angle
0 Degrees
Mounting Style
Screw-On
Stainless (M) Compatibility
Yes
Inscribed Circle
0.130 in
Grade
ACK200
Super Alloy (S) Compatibility
No
Item
Square Milling Insert
Steel (P) Compatibility
No
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K)
ANSI Number
SOMT080312PZER-G-ACK200
ISO Number
SOMT080312PZER-G-ACK200
Finish - Machining
TiCN
Manufacturer Grade
ACK200
Chip-Breaker Code
G
ANSI Code
SOMT080312PZER-G-ACK200
Primary Material Application ISO Code
K
Wiper Insert
Yes
Primary Material Application
Cast Iron
Insert Holding Type
Screw-On
Shape
Square
Hole Type
Countersink Hole
Number of Cutting Edges
4
Measurement System
Metric
Features
Anti-Adhesion and Wear Resistance
Cutting Application
General Purpose, Roughing
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Coating Process
CVD

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.