Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT080312PZER-H-ACK200

  • Zoro # G0594863


product price: $13.25
/ea
Sold in multiples of 10 for $132.50

Key Features

Grade
ACK200
Mounting Style
Screw-On
Coating
CVD
Lead Angle
0 Degrees
No. of Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT080312PZER-H-ACK200
Zoro #
G0594863
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Nose Radius
1.200"
Insert Size
080312
Cutting Edge Length
8.00mm
Thickness
0.120 in
Depth of Cut
1.50mm
Corner Radius
1.20mm

Details

Grade
ACK200
Mounting Style
Screw-On
Coating
CVD
Lead Angle
0 Degrees
No. of Edges
4
Inscribed Circle
0.130 in
Rake
-6 Degrees Radial, 6 Degrees Axial
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Square Milling Insert
ANSI Number
SOMT080312PZER-H-ACK200
Workpiece Compatibility
Cast Iron (K)
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Insert Shape
Square
Insert Application
Medium
Insert Style
SOMT
Steel (P) Compatibility
No
For Use With
Shoulder Milling Cutters
Cutting Direction
Right Hand
ISO Number
SOMT080312PZER-H-ACK200
Coating Process
CVD
Cutting Application
General Purpose, Roughing
Finish - Machining
TiCN
Features
Anti-Adhesion and Wear Resistance
Number of Cutting Edges
4
Material - Machining
Carbide
Measurement System
Metric
For Toolholder
WFXH08025M12Z2, WFXH08032M16Z3
Manufacturer Grade
ACK200
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Hole Type
Countersink Hole
Included Angle
90 Degrees
Wiper Insert
Yes
ANSI Code
SOMT080312PZER-H-ACK200
Shape
Square
Chip-Breaker Style
On One Side
Insert Holding Type
Screw-On
Chip-Breaker Code
H

Description

Square Milling Insert, Inscribed Circle 0.130 in, Rake -6 Degrees Radial, 6 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.