Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT120408PDER-G-ACK200

  • Zoro # G0595021


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Grade
ACK200
Cutting Direction
Right Hand
Insert Application
Medium
Lead Angle
0 Degrees
Insert Size
120408
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-G-ACK200
Zoro #
G0595021
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120408
Nose Radius
0.800"
Insert Thickness
0.310"
Thickness
0.310 in
Cutting Edge Length
12.70mm
Corner Radius
0.80mm
Depth of Cut
10.00mm

Details

Grade
ACK200
Cutting Direction
Right Hand
Insert Application
Medium
Lead Angle
0 Degrees
Item
Square Milling Insert
Super Alloy (S) Compatibility
No
Inscribed Circle
1/2 in
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K)
ANSI Number
SOMT120408PDER-G-ACK200
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Insert Shape
Square
Rake
-8 Degrees Radial, 8 Degrees Axial
Steel (P) Compatibility
Yes
Insert Style
SOMT
Coating
CVD
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
No. of Edges
4
Non Ferrous (N) Compatibility
No
For Use With
Shoulder Milling Cutters
ISO Number
SOMT120408PDER-G-ACK200
Chip-Breaker Style
On One Side
Shape
Square
Primary Material Application
Cast Iron
Features
Anti-Adhesion and Wear Resistance
Finish - Machining
TiCN
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Number of Cutting Edges
4
Chip-Breaker Code
G
Coating Process
CVD
Manufacturer Grade
ACK200
Measurement System
Metric
Insert Holding Type
Screw-On
Cutting Application
Milling
Included Angle
90 Degrees
Wiper Insert
Yes
ANSI Code
SOMT120408PDER-G-ACK200
Primary Material Application ISO Code
K
Material - Machining
Carbide
Hole Type
Countersink Hole

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.