Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT120408PDER-H-ACK200

  • Zoro # G0595100


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Insert Size
120408
For Use With
Shoulder Milling Cutters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-H-ACK200
Zoro #
G0595100
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
120408
Insert Thickness
0.310"
Nose Radius
0.800"
Corner Radius
0.80mm
Cutting Edge Length
12.70mm
Depth of Cut
10.00mm
Thickness
0.310 in

Details

Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
For Use With
Shoulder Milling Cutters
Rake
-8 Degrees Radial, 8 Degrees Axial
Workpiece Compatibility
Cast Iron (K)
Insert Style
SOMT
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Inscribed Circle
1/2 in
Mounting Style
Screw-On
Grade
ACK200
Steel (P) Compatibility
Yes
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Square
Item
Square Milling Insert
Coating
CVD
Hardened (H) Compatibility
No
No. of Edges
4
Lead Angle
0 Degrees
ANSI Number
SOMT120408PDER-H-ACK200
ISO Number
SOMT120408PDER-H-ACK200
Chip-Breaker Style
On One Side
Number of Cutting Edges
4
Chip-Breaker Code
H
Material - Machining
Carbide
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Cutting Application
Milling
ANSI Code
SOMT120408PDER-H-ACK200
Shape
Square
Finish - Machining
TiCN
Primary Material Application ISO Code
K
Features
Anti-Adhesion and Wear Resistance
Coating Process
CVD
Hole Type
Countersink Hole
Primary Material Application
Cast Iron
Manufacturer Grade
ACK200
Wiper Insert
Yes
Insert Holding Type
Screw-On
Included Angle
90 Degrees
Measurement System
Metric

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.