Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT120408PDER-L-ACK200

  • Zoro # G0607682


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Thickness
0.310"
Insert Size
120408
Cast Iron (K) Compatibility
Yes
Insert Shape
Square
Insert Style
SOMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120408PDER-L-ACK200
Zoro #
G0607682
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.310"
Insert Size
120408
Nose Radius
0.800"
Cutting Edge Length
12.70mm
Thickness
0.310 in
Depth of Cut
10.00mm
Corner Radius
0.80mm

Details

Cast Iron (K) Compatibility
Yes
Insert Shape
Square
Insert Style
SOMT
No. of Edges
4
Lead Angle
0 Degrees
Item
Square Milling Insert
Chip-Breaker
Yes
Insert Application
Medium
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Inscribed Circle
1/2 in
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Grade
ACK200
Non Ferrous (N) Compatibility
No
Rake
-8 Degrees Radial, 8 Degrees Axial
ANSI Number
SOMT120408PDER-L-ACK200
Insert Material
Carbide
For Use With
Shoulder Milling Cutters
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
No
ISO Number
SOMT120408PDER-L-ACK200
Wiper Insert
Yes
Features
Anti-Adhesion and Wear Resistance
Primary Material Application ISO Code
K
Material - Machining
Carbide
ANSI Code
SOMT120408PDER-L-ACK200
Number of Cutting Edges
4
Coating Process
CVD
Finish - Machining
TiCN
Included Angle
90 Degrees
Insert Holding Type
Screw-On
Chip-Breaker Code
L
Manufacturer Grade
ACK200
Hole Type
Countersink Hole
Cutting Application
Milling
Measurement System
Metric
Shape
Square
Chip-Breaker Style
On One Side
Primary Material Application
Cast Iron
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.