Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT120412PDER-G-ACK200

  • Zoro # G0607667


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Insert Thickness
0.310"
Coating
CVD
Insert Material
Carbide
Stainless (M) Compatibility
No
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120412PDER-G-ACK200
Zoro #
G0607667
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.310"
Insert Size
120412
Nose Radius
1.200"
Thickness
0.310 in
Corner Radius
1.20mm
Cutting Edge Length
12.70mm
Depth of Cut
10.00mm

Details

Coating
CVD
Insert Material
Carbide
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
ANSI Number
SOMT120412PDER-G-ACK200
Item
Square Milling Insert
Cutting Direction
Right Hand
Chip-Breaker
Yes
No. of Edges
4
Lead Angle
0 Degrees
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
1/2 in
Super Alloy (S) Compatibility
No
Grade
ACK200
For Use With
Shoulder Milling Cutters
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Rake
-8 Degrees Radial, 8 Degrees Axial
Insert Style
SOMT
Insert Shape
Square
ISO Number
SOMT120412PDER-G-ACK200
Finish - Machining
TiCN
Wiper Insert
Yes
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Coating Process
CVD
Manufacturer Grade
ACK200
Cutting Application
Milling
Included Angle
90 Degrees
ANSI Code
SOMT120412PDER-G-ACK200
Shape
Square
Chip-Breaker Style
On One Side
Measurement System
Metric
Material - Machining
Carbide
Features
Anti-Adhesion and Wear Resistance
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Primary Material Application ISO Code
K
Chip-Breaker Code
G

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.