Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # SOMT120416PDERG-ACK200

  • Zoro # G0607962


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Hardened (H) Compatibility
No
No. of Edges
4
Insert Shape
Square
Insert Material
Carbide
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOMT120416PDERG-ACK200
Zoro #
G0607962
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.310"
Insert Size
120416
Nose Radius
1.600"
Depth of Cut
10.00mm
Thickness
0.310 in
Cutting Edge Length
12.70mm
Corner Radius
1.60mm

Details

Hardened (H) Compatibility
No
No. of Edges
4
Item
Square Milling Insert
Insert Shape
Square
Insert Material
Carbide
Mounting Style
Screw-On
Chip-Breaker
Yes
ANSI Number
SOMT120416PDERG-ACK200
Rake
-8 Degrees Radial, 8 Degrees Axial
Grade
ACK200
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
Inscribed Circle
1/2 in
Insert Application
Medium
Cutting Direction
Right Hand
Coating
CVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Style
SOMT
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
ISO Number
SOMT120416PDERG-ACK200
Hole Type
Countersink Hole
Coating Process
CVD
Included Angle
90 Degrees
Insert Holding Type
Screw-On
Material - Machining
Carbide
Chip-Breaker Code
G
Manufacturer Grade
ACK200
Measurement System
Metric
ANSI Code
SOMT120416PDERG-ACK200
Primary Material Application ISO Code
K
For Toolholder
WFX12040E, WFX12050E, WFX12063E, WFX12080E, WFXF12050E, WFXF12050RS, WFXF12063E, WFXF12063RS, WFXF12080E, WFXF12080R, WFXF12080RS, WFXF12100R, WFXF12100RS, WFXF12125R, WFXF12160R, WFXF12200R, WFXF12250R
Finish - Machining
TiCN
Shape
Square
Cutting Application
Milling
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Features
Anti-Adhesion and Wear Resistance

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake -8 Degrees Radial, 8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.