Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # WDMT0603ZDTR-ACK200

  • Zoro # G0583088


product price: $9.05
/ea
Sold in multiples of 10 for $90.50

Key Features

Grade
ACK200
Insert Application
Medium
Cutting Direction
Right Hand
Coating
CVD
Mounting Style
Screw-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0603ZDTR-ACK200
Zoro #
G0583088
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.120"
Insert Size
0603
Nose Radius
1.500"
Corner Radius
0.0591 in
Thickness
0.120 in
Depth of Cut
0.0390 in

Details

Grade
ACK200
Insert Application
Medium
Cutting Direction
Right Hand
Coating
CVD
Mounting Style
Screw-On
Insert Material
Carbide
Inscribed Circle
1/4 in
Workpiece Compatibility
Cast Iron (K)
Insert Shape
Trigon
Lead Angle
70 Degrees
Insert Style
WDMT
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
WDMT0603ZDTR-ACK200
For Use With
Milling Cutters
Item
Trigon Milling Insert
Stainless (M) Compatibility
No
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
No. of Edges
3
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Application
Medium Cutting
Primary Material Application ISO Code
K
Finish - Machining
TiCN
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron
Hole Type
Countersink Hole
Manufacturer Grade
ACK200
Number of Cutting Edges
3
Wiper Insert
Yes
For Toolholder
MSX20750ELC, MSX20750EW
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Secondary Material Application
Alloy Steel
Insert Holding Type
Screw-On
Shape
Trigon
ANSI Code
WDMT0603ZDTR-ACK200
Coating Process
CVD
Material - Machining
Carbide
Secondary Material Application ISO Code
P

Description

Trigon Milling Insert, Inscribed Circle 1/4 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.