Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # WDMT0804ZDTR-ACK200

  • Zoro # G0583298


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

ISO Number
WDMT0804ZDTR
Grade
ACK200
Mounting Style
Screw-On
For Use With
Milling Cutters
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0804ZDTR-ACK200
Zoro #
G0583298
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.160"
Nose Radius
2.000"
Insert Size
0804
Thickness
0.160 in
Depth of Cut
0.0590 in
Corner Radius
0.0787 in

Details

ISO Number
WDMT0804ZDTR
Grade
ACK200
Mounting Style
Screw-On
For Use With
Milling Cutters
Cast Iron (K) Compatibility
Yes
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Insert Material
Carbide
Steel (P) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
WDMT0804ZDTR-ACK200
Lead Angle
70 Degrees
Insert Shape
Trigon
Item
Trigon Milling Insert
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Style
WDMT
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Application
Medium
No. of Edges
3
Inscribed Circle
0.3350 in
Cutting Direction
Right Hand
Clearance Angle
15 Degrees
Included Angle
80 Degrees
Finish - Machining
TiCN
Cutting Application
Medium Cutting
For Toolholder
MSX31500R, MSX32000R
Measurement System
Fractional Inch
ANSI Code
WDMT0804ZDTR-ACK200
Secondary Material Application ISO Code
P
Wiper Insert
Yes
Insert Holding Type
Screw-On
Number of Cutting Edges
3
Manufacturer Grade
ACK200
Material - Machining
Carbide
Coating Process
CVD
Chip-Breaker Style
On One Side
Hole Type
Countersink Hole
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Secondary Material Application
Alloy Steel
Shape
Trigon

Description

Trigon Milling Insert, Inscribed Circle 0.3350 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.