Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # WDMT0804ZDTR-H-ACK200

  • Zoro # G0583289


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Grade
ACK200
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Inscribed Circle
0.3350 in
No. of Edges
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT0804ZDTR-H-ACK200
Zoro #
G0583289
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0804
Insert Thickness
0.160"
Nose Radius
2.000"
Corner Radius
0.0787 in
Thickness
0.160 in
Depth of Cut
0.0590 in

Details

Grade
ACK200
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Inscribed Circle
0.3350 in
No. of Edges
3
Hardened (H) Compatibility
No
Coating
CVD
Insert Shape
Trigon
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Lead Angle
70 Degrees
ISO Number
WDMT0804ZDTR-H
Mounting Style
Screw-On
Chip-Breaker
Yes
ANSI Number
WDMT0804ZDTR-H-ACK200
Insert Style
WDMT
For Use With
Milling Cutters
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Workpiece Compatibility
Cast Iron (K)
Item
Trigon Milling Insert
Number of Cutting Edges
3
Material - Machining
Carbide
Finish - Machining
TiCN
Measurement System
Fractional Inch
Cutting Application
Medium Cutting
Shape
Trigon
Primary Material Application ISO Code
K
Manufacturer Grade
ACK200
Secondary Material Application ISO Code
P
ANSI Code
WDMT0804ZDTR-H-ACK200
Primary Material Application
Cast Iron
Hole Type
Countersink Hole
Wiper Insert
Yes
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
For Toolholder
MSX31500R, MSX32000R
Insert Holding Type
Screw-On
Coating Process
CVD
Secondary Material Application
Alloy Steel
Included Angle
80 Degrees

Description

Trigon Milling Insert, Inscribed Circle 0.3350 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.