Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # WDMT1205ZDTR-ACK200

  • Zoro # G0583368


product price: $12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

ANSI Number
WDMT1205ZDTR-ACK200
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Insert Size
1205
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1205ZDTR-ACK200
Zoro #
G0583368
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1205
Nose Radius
2.000"
Insert Thickness
0.200"
Thickness
0.200 in
Corner Radius
0.0787 in
Depth of Cut
0.0790 in

Details

ANSI Number
WDMT1205ZDTR-ACK200
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Super Alloy (S) Compatibility
No
ISO Number
WDMT1205ZDTR
Coating
CVD
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Inscribed Circle
0.4720 in
Steel (P) Compatibility
Yes
Insert Shape
Trigon
Insert Material
Carbide
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Insert Style
WDMT
Lead Angle
70 Degrees
For Use With
Milling Cutters
Item
Trigon Milling Insert
Insert Application
Medium
Grade
ACK200
Workpiece Compatibility
Cast Iron (K)
Chip-Breaker Style
On One Side
Cutting Application
Medium Cutting
Included Angle
80 Degrees
Number of Cutting Edges
3
Measurement System
Fractional Inch
ANSI Code
WDMT1205ZDTR-ACK200
For Toolholder
MSX42000R, MSX42500R, MSX43000R, MSX44000R-1.25, MSX44000R-1.50, MSXM42000R
Clearance Angle
15 Degrees
Insert Holding Type
Screw-On
Shape
Trigon
Secondary Material Application ISO Code
P
Wiper Insert
Yes
Manufacturer Grade
ACK200
Hole Type
Countersink Hole
Finish - Machining
TiCN
Secondary Material Application
Alloy Steel
Coating Process
CVD
Primary Material Application
Cast Iron
Material - Machining
Carbide
Primary Material Application ISO Code
K

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.