Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # WDMT1406ZDTR-ACK200

  • Zoro # G0583480


product price: $16.69
/ea
Sold in multiples of 10 for $166.90

Key Features

Grade
ACK200
Insert Style
WDMT
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Insert Size
1406
Cast Iron (K) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDMT1406ZDTR-ACK200
Zoro #
G0583480
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1406
Insert Thickness
0.240"
Nose Radius
2.000"
Corner Radius
0.0787 in
Depth of Cut
0.0980 in
Thickness
0.240 in

Details

Grade
ACK200
Insert Style
WDMT
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Shape
Trigon
No. of Edges
3
ANSI Number
WDMT1406ZDTR-ACK200
For Use With
Milling Cutters
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Insert Material
Carbide
Coating
CVD
Inscribed Circle
0.5510 in
Mounting Style
Screw-On
Item
Trigon Milling Insert
Chip-Breaker
Yes
Lead Angle
70 Degrees
Cutting Application
Medium Cutting
Primary Material Application
Cast Iron
For Toolholder
MSX52000R, MSX52500R, MSX53000R, MSX54000R-1.25, MSX54000R-1.50, MSX55000R, MSX56000R, WDMT14
Included Angle
80 Degrees
Finish - Machining
TiCN
Insert Holding Type
Screw-On
Material - Machining
Carbide
Clearance Angle
15 Degrees
Secondary Material Application
Alloy Steel
Manufacturer Grade
ACK200
Coating Process
CVD
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
ANSI Code
WDMT1406ZDTR-ACK200
Shape
Trigon
Hole Type
Countersink Hole
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Number of Cutting Edges
3

Description

Trigon Milling Insert, Inscribed Circle 0.5510 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.