Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # WDMT1406ZDTR-H-ACK200

  • Zoro # G0583611


product price: $15.59
/ea
Sold in multiples of 10 for $155.90

Key Features

Insert Material
Carbide
Insert Size
1406
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
ISO Number
WDMT1406ZDTR-H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDMT1406ZDTR-H-ACK200
Zoro #
G0583611
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
1406
Insert Thickness
0.240"
Nose Radius
2.000"
Corner Radius
0.0787 in
Depth of Cut
0.0980 in
Thickness
0.240 in

Details

Insert Material
Carbide
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
ISO Number
WDMT1406ZDTR-H
Inscribed Circle
0.5510 in
Lead Angle
70 Degrees
Workpiece Compatibility
Cast Iron (K)
For Use With
Milling Cutters
Mounting Style
Screw-On
Chip-Breaker
Yes
Item
Trigon Milling Insert
ANSI Number
WDMT1406ZDTR-H-ACK200
Cast Iron (K) Compatibility
Yes
Rake
-3 Degrees to -8 Degrees Radial;8 Degrees Axial
No. of Edges
3
Grade
ACK200
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Medium
Non Ferrous (N) Compatibility
No
Insert Shape
Trigon
Steel (P) Compatibility
Yes
Coating
CVD
Insert Style
WDMT
Primary Material Application ISO Code
K
Insert Holding Type
Screw-On
Shape
Trigon
For Toolholder
MSX52000R, MSX52500R, MSX53000R, MSX54000R-1.25, MSX54000R-1.50, MSX55000R, MSX56000R, WDMT14
Clearance Angle
15 Degrees
Measurement System
Fractional Inch
Wiper Insert
Yes
Finish - Machining
TiCN
Hole Type
Countersink Hole
Material - Machining
Carbide
Primary Material Application
Cast Iron
Manufacturer Grade
ACK200
Secondary Material Application ISO Code
P
Coating Process
CVD
ANSI Code
WDMT1406ZDTR-H-ACK200
Cutting Application
Medium Cutting
Secondary Material Application
Alloy Steel
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Number of Cutting Edges
3

Description

Trigon Milling Insert, Inscribed Circle 0.5510 in, Rake -3 Degrees to -8 Degrees Radial;8 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.