Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # XNMU060608PNER-H-ACK200

  • Zoro # G0582561


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

For Use With
Milling Cutters
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Cutting Direction
Neutral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060608PNER-H-ACK200
Zoro #
G0582561
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Nose Radius
0.790"
Insert Thickness
0.240"
Width
11.20mm
Depth of Cut
6.00mm
Thickness
6.00mm
Cutting Edge Length
3.20mm
Corner Radius
0.80mm

Details

For Use With
Milling Cutters
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Cutting Direction
Neutral
Insert Shape
Triangle
Item
Triangle Milling Insert
No. of Edges
6
Stainless (M) Compatibility
No
Coating
CVD
Insert Application
Medium
Insert Style
XNMU
Inscribed Circle
0.180 in
Grade
ACK200
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Rake
-5 Degrees Radial, -9 Degrees Axial
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K)
ANSI Number
XNMU060608PNER-H-ACK200
ISO Number
XNMU060608PNER-H-ACK200
Measurement System
Metric
Shape
Triangle
ANSI Code
XNMU060608PNER-H-ACK200
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Clearance Angle
0 Degrees
Cutting Application
Milling
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Chip-Breaker Code
H
Insert Holding Type
Screw-On
Chip-Breaker Style
Heavy Cut
Manufacturer Grade
ACK200
Wiper Insert
Yes
Finish - Machining
TiCN
Coating Process
CVD
Material - Machining
Carbide
Number of Cutting Edges
6

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.