Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # XNMU060612PNER-G-ACK200

  • Zoro # G0582771


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Insert Style
XNMU
Workpiece Compatibility
Cast Iron (K)
Grade
ACK200
Cast Iron (K) Compatibility
Yes
ANSI Number
XNMU060612PNER-G-ACK200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-G-ACK200
Zoro #
G0582771
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.240"
Nose Radius
1.190"
Insert Size
060604
Corner Radius
1.20mm
Width
11.20mm
Depth of Cut
6.00mm
Thickness
6.00mm
Cutting Edge Length
3.20mm

Details

Insert Style
XNMU
Workpiece Compatibility
Cast Iron (K)
Grade
ACK200
Cast Iron (K) Compatibility
Yes
ANSI Number
XNMU060612PNER-G-ACK200
Rake
-5 Degrees Radial, -9 Degrees Axial
No. of Edges
6
Insert Application
Medium
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Insert Shape
Triangle
Stainless (M) Compatibility
No
For Use With
Milling Cutters
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
Item
Triangle Milling Insert
Super Alloy (S) Compatibility
No
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Insert Material
Carbide
Coating
CVD
Chip-Breaker
Yes
Inscribed Circle
0.180 in
ISO Number
XNMU060612PNER-G-ACK200
Chip-Breaker Style
General Purpose
Measurement System
Metric
Finish - Machining
TiCN
Number of Cutting Edges
6
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Coating Process
CVD
Clearance Angle
0 Degrees
Cutting Application
Milling
Manufacturer Grade
ACK200
Primary Material Application ISO Code
K
ANSI Code
XNMU060612PNER-G-ACK200
Chip-Breaker Code
G
Wiper Insert
Yes
Shape
Triangle
Material - Machining
Carbide
Primary Material Application
Cast Iron
Insert Holding Type
Screw-On

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.