Zoro Homepage

Milling Insert, ACK200 Grade, Carbide

  • Mfr # XNMU060612PNER-H-ACK200

  • Zoro # G0582780


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Insert Application
Medium
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
ACK200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060612PNER-H-ACK200
Zoro #
G0582780
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
060604
Insert Thickness
0.240"
Nose Radius
1.190"
Depth of Cut
6.00mm
Thickness
6.00mm
Cutting Edge Length
3.20mm
Width
11.20mm
Corner Radius
1.20mm

Details

Insert Application
Medium
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
ACK200
Chip-Breaker
Yes
Insert Shape
Triangle
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
For Use With
Milling Cutters
Cutting Direction
Neutral
No. of Edges
6
Inscribed Circle
0.180 in
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
XNMU060612PNER-H-ACK200
Coating
CVD
Item
Triangle Milling Insert
Rake
-5 Degrees Radial, -9 Degrees Axial
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Insert Style
XNMU
ISO Number
XNMU060612PNER-H-ACK200
Cutting Application
Milling
Chip-Breaker Code
H
Chip-Breaker Style
Heavy Cut
Wiper Insert
Yes
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Coating Process
CVD
Primary Material Application
Cast Iron
ANSI Code
XNMU060612PNER-H-ACK200
Insert Holding Type
Screw-On
Manufacturer Grade
ACK200
Number of Cutting Edges
6
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Measurement System
Metric
Finish - Machining
TiCN
Material - Machining
Carbide
Shape
Triangle

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.