Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK200 Grade, Carbide

  • Mfr # XNMU060616PNER-G-ACK200

  • Zoro # G0607877


product price: $18.15
/ea
Sold in multiples of 10 for $181.50

Key Features

Rake
-5 Degrees Radial, -9 Degrees Axial
Lead Angle
0 Degrees
Insert Application
Medium
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNMU060616PNER-G-ACK200
Zoro #
G0607877
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
1.600"
Insert Thickness
0.240"
Insert Size
060604
Depth of Cut
6.00mm
Width
11.20mm
Corner Radius
1.60mm
Cutting Edge Length
3.20mm
Thickness
6.00mm

Details

Rake
-5 Degrees Radial, -9 Degrees Axial
Lead Angle
0 Degrees
Insert Application
Medium
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K)
ANSI Number
XNMU060616PNER-G-ACK200
Insert Style
XNMU
Insert Shape
Triangle
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.180 in
Mounting Style
Screw-On
Coating
CVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
6
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Grade
ACK200
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Milling Cutters
Chip-Breaker
Yes
Item
Triangle Milling Insert
ISO Number
XNMU060616PNER-G-ACK200
Chip-Breaker Code
G
Chip-Breaker Style
General Purpose
Number of Cutting Edges
6
Clearance Angle
0 Degrees
For Toolholder
DFC21000EW, DFC21250EW, DFC21500EW, DFC22000EW, DFC22000R, DFC22500EW, DFC22500R, DFC23000R, DFC24000R, DFC24000R-1.50, DFC25000R, DFC26000R, DFC28000R, DFCF22000R, DFCF22500R, DFCF23000R, DFCF24000R, DFCF24000R-1.50, DFCF25000R, DFCF26000R, DFCF28000R, DFCM21500EW, DFCM22000EW, DFCM22000R, DFCM22500EW, DFCM22500R, DFCM23000R, DFCM24000R, DFCM24000R-1.50, DFCM25000R, DFCM26000R, DFCM28000R
Finish - Machining
TiCN
Shape
Triangle
Primary Material Application ISO Code
K
Measurement System
Metric
Insert Holding Type
Screw-On
Coating Process
CVD
Material - Machining
Carbide
ANSI Code
XNMU060616PNER-G-ACK200
Wiper Insert
Yes
Manufacturer Grade
ACK200
Cutting Application
Milling
Primary Material Application
Cast Iron

Description

Triangle Milling Insert, Inscribed Circle 0.180 in, -5 Degrees Radial, -9 Degrees Axial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.