Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # AXMT123504PEERG-ACK300

  • Zoro # G0581940


product price: $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Application
Roughing
Steel (P) Compatibility
No
Nose Radius
0.010"
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123504PEERG-ACK300
Zoro #
G0581940
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.010"
Insert Thickness
0.138"
Insert Size
123504
Width
0.2600 in
Depth of Cut
10.00mm
Thickness
0.138 in
Cutting Edge Length
12.00mm
Corner Radius
1/64 in

Details

Insert Application
Roughing
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Inscribed Circle
0.130 in
For Use With
Shoulder Milling Cutters
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Rake
Positive
Lead Angle
0 Degrees
Insert Shape
Parallelogram
Chip-Breaker
Yes
Grade
ACK300
Insert Style
AXMT
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ISO Number
AXMT123504PEERG-ACK300
Mounting Style
Screw-On
ANSI Number
AXMT123504PEERG-ACK300
Coating
PVD
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Insert Holding Type
Screw-On
Hole Type
Countersink Hole
Wiper Insert
Yes
Features
Excellent Balance of Fracture and Wear Resistance
Manufacturer Grade
ACK300
Included Angle
85 Degrees
Chip-Breaker Code
G
Number of Cutting Edges
2
Measurement System
Metric
Clearance Angle
11 Degrees
Finish - Machining
TiAlN+AlCrN
Cutting Application
Roughing
Primary Material Application ISO Code
K
Chip-Breaker Style
Single Sided
ANSI Code
AXMT123504PEERG-ACK300
Coating Process
PVD
Primary Material Application
Cast Iron
Shape
Parallelogram
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123504PEERG-ACK300, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.