Zoro Homepage

Milling Insert, ACK300 Grade, Carbide

  • Mfr # AXMT123504PEERH-ACK300

  • Zoro # G0582248


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Cast Iron (K) Compatibility
Yes
Insert Thickness
0.138"
Super Alloy (S) Compatibility
No
Grade
ACK300
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123504PEERH-ACK300
Zoro #
G0582248
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.138"
Nose Radius
0.010"
Insert Size
123504
Cutting Edge Length
12.00mm
Depth of Cut
10.00mm
Width
0.2600 in
Corner Radius
1/64 in
Thickness
0.138 in

Details

Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
No
Grade
ACK300
Non Ferrous (N) Compatibility
No
Rake
Positive
Insert Style
AXMT
Stainless (M) Compatibility
No
ANSI Number
AXMT123504PEERH-ACK300
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Roughing
Coating
PVD
For Use With
Shoulder Milling Cutters
Insert Shape
Parallelogram
Insert Material
Carbide
Cutting Direction
Right Hand
Mounting Style
Screw-On
ISO Number
AXMT123504PEERH-ACK300
Lead Angle
0 Degrees
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
Inscribed Circle
0.130 in
Insert Holding Type
Screw-On
Included Angle
85 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
Hole Type
Countersink Hole
ANSI Code
AXMT123504PEERH-ACK300
Primary Material Application ISO Code
K
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Chip-Breaker Code
H
Coating Process
PVD
Primary Material Application
Cast Iron
Manufacturer Grade
ACK300
Shape
Parallelogram
Chip-Breaker Style
Single Sided
Wiper Insert
Yes
Finish - Machining
TiAlN+AlCrN
Measurement System
Metric
Number of Cutting Edges
2
Cutting Application
Roughing
Material - Machining
Carbide
Clearance Angle
11 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123504PEERH-ACK300, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.