Milling Insert, ACK300 Grade, Carbide
Mfr # AXMT123512PEERG-ACK300
Zoro # G0570707
product price: $9.99
/eaSold in multiples of 10 for $99.90
Key Features
Nose Radius
0.047"
Non Ferrous (N) Compatibility
No
Insert Style
AXMT
Coating
PVD
For Use With
Shoulder Milling Cutters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXMT123512PEERG-ACK300
Zoro #
G0570707
UPC #
-
Country of Origin
Japan
Dimensions
Nose Radius
0.047"
Insert Thickness
0.138"
Insert Size
123516
Corner Radius
3/64 in
Cutting Edge Length
12.00mm
Depth of Cut
10.00mm
Width
0.2600 in
Thickness
0.138 in
Description
Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123512PEERG-ACK300, G, Single Sided, 11 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.