Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # AXMT123512PEERH-ACK300

  • Zoro # G0570829


product price: $9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Cutting Direction
Right Hand
Rake
Positive
Coating
PVD
Grade
ACK300
Nose Radius
0.047"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT123512PEERH-ACK300
Zoro #
G0570829
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Thickness
0.138"
Insert Size
123516
Cutting Edge Length
12.00mm
Width
0.2600 in
Corner Radius
3/64 in
Thickness
0.138 in
Depth of Cut
10.00mm

Details

Cutting Direction
Right Hand
Rake
Positive
Coating
PVD
Grade
ACK300
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
ANSI Number
AXMT123512PEERH-ACK300
Inscribed Circle
0.130 in
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Insert Style
AXMT
Insert Application
Roughing
For Use With
Shoulder Milling Cutters
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Chip-Breaker
Yes
No. of Edges
2
Lead Angle
0 Degrees
ISO Number
AXMT123512PEERH-ACK300
Shape
Parallelogram
Included Angle
85 Degrees
Coating Process
PVD
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
K
ANSI Code
AXMT123512PEERH-ACK300
Hole Type
Countersink Hole
Primary Material Application
Cast Iron
Cutting Application
Roughing
Chip-Breaker Style
Single Sided
Clearance Angle
11 Degrees
Measurement System
Metric
Material - Machining
Carbide
Number of Cutting Edges
2
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Screw-On
For Toolholder
WEX2014E, WEX2014EL, WEX2016E, WEX2016EL, WEX2018E, WEX2018EL, WEX2020E, WEX2020EL, WEX2022E, WEX2022EL, WEX2025E, WEX2025EL, WEX2028E, WEX2028EL, WEX2030E, WEX2030EL, WEX2032E, WEX2032EL, WEX2040E, WEX2040EL, WEX2040F, WEX20500EW, WEX2050E, WEX2050F, WEX20625EMW, WEX20625EW, WEX2063E, WEX2063F, WEX20750ELC, WEX20750ELW, WEX20750EMW, WEX20750EW, WEX21000ELC, WEX21000EW, WEX21250EW, WEX21500R, WEX22000R, WEX22500R, WEXC20750ELC, WEXC20750EW, WEXC21000EMW, WEXC21000EW
Wiper Insert
Yes
Chip-Breaker Code
H
Manufacturer Grade
ACK300

Description

Parallelogram Milling Insert, Inscribed Circle 0.130 in, Positive, AXMT123512PEERH-ACK300, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.