Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # AXMT170504PEERG-ACK300

  • Zoro # G0570917


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
PVD
Insert Application
Roughing
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170504PEERG-ACK300
Zoro #
G0570917
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.010"
Insert Size
170504
Insert Thickness
0.219"
Cutting Edge Length
17.00mm
Corner Radius
1/64 in
Width
0.4020 in
Depth of Cut
14.00mm
Thickness
0.219 in

Details

Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Coating
PVD
Insert Application
Roughing
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Rake
Positive
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
For Use With
Shoulder Milling Cutters
Mounting Style
Screw-On
Insert Shape
Parallelogram
Insert Style
AXMT
Insert Material
Carbide
Grade
ACK300
Item
Parallelogram Milling Insert
Lead Angle
0 Degrees
ANSI Number
AXMT170504PEERG-ACK300
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Inscribed Circle
0.180 in
Non Ferrous (N) Compatibility
No
ISO Number
AXMT170504PEERG-ACK300
Wiper Insert
Yes
Clearance Angle
11 Degrees
ANSI Code
AXMT170504PEERG-ACK300
Shape
Parallelogram
Primary Material Application
Cast Iron
Features
Excellent Balance of Fracture and Wear Resistance
Number of Cutting Edges
2
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Manufacturer Grade
ACK300
Cutting Application
Roughing
Chip-Breaker Code
G
Material - Machining
Carbide
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Measurement System
Metric
Hole Type
Countersink Hole
Chip-Breaker Style
Single Sided
Primary Material Application ISO Code
K
Insert Holding Type
Screw-On
Included Angle
85 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170504PEERG-ACK300, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.