Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # AXMT170508PEERH-ACK300

  • Zoro # G0571020


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170508PEERH-ACK300
Zoro #
G0571020
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.031"
Insert Thickness
0.219"
Insert Size
170508
Cutting Edge Length
17.00mm
Width
0.4020 in
Thickness
0.219 in
Corner Radius
1/32 in
Depth of Cut
14.00mm

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Insert Application
Roughing
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Grade
ACK300
Insert Material
Carbide
Lead Angle
0 Degrees
No. of Edges
2
Steel (P) Compatibility
No
Insert Style
AXMT
Insert Shape
Parallelogram
For Use With
Shoulder Milling Cutters
Rake
Positive
Mounting Style
Screw-On
ISO Number
AXMT170508PEERH-ACK300
Cast Iron (K) Compatibility
Yes
ANSI Number
AXMT170508PEERH-ACK300
Non Ferrous (N) Compatibility
No
Coating
PVD
Inscribed Circle
0.180 in
Included Angle
85 Degrees
Material - Machining
Carbide
Clearance Angle
11 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
Chip-Breaker Style
Single Sided
Insert Holding Type
Screw-On
Manufacturer Grade
ACK300
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Number of Cutting Edges
2
Finish - Machining
TiAlN+AlCrN
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
ANSI Code
AXMT170508PEERH-ACK300
Coating Process
PVD
Shape
Parallelogram
Hole Type
Countersink Hole
Cutting Application
Roughing
Chip-Breaker Code
H
Measurement System
Metric
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERH-ACK300, H, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.