Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # AXMT170508PEERL-ACK300

  • Zoro # G0571002


product price: $12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Insert Shape
Parallelogram
Grade
ACK300
Insert Application
Roughing
For Use With
Shoulder Milling Cutters
Inscribed Circle
0.180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170508PEERL-ACK300
Zoro #
G0571002
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Insert Size
170508
Nose Radius
0.031"
Cutting Edge Length
17.00mm
Depth of Cut
14.00mm
Thickness
0.219 in
Corner Radius
1/32 in
Width
0.4020 in

Details

Insert Shape
Parallelogram
Grade
ACK300
Insert Application
Roughing
For Use With
Shoulder Milling Cutters
Item
Parallelogram Milling Insert
Inscribed Circle
0.180 in
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
AXMT170508PEERL-ACK300
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Rake
Positive
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Insert Style
AXMT
Coating
PVD
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Lead Angle
0 Degrees
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
ISO Number
AXMT170508PEERL-ACK300
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Measurement System
Metric
Primary Material Application ISO Code
K
Insert Holding Type
Screw-On
Number of Cutting Edges
2
Wiper Insert
Yes
Chip-Breaker Style
Single Sided
Material - Machining
Carbide
Shape
Parallelogram
Manufacturer Grade
ACK300
Chip-Breaker Code
L
Primary Material Application
Cast Iron
Hole Type
Countersink Hole
Finish - Machining
TiAlN+AlCrN
Clearance Angle
11 Degrees
Features
Excellent Balance of Fracture and Wear Resistance
ANSI Code
AXMT170508PEERL-ACK300
Included Angle
85 Degrees
Cutting Application
Roughing
Coating Process
PVD

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170508PEERL-ACK300, L, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.