Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # AXMT170520PEERG-ACK300

  • Zoro # G0607387


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Cast Iron (K) Compatibility
Yes
Grade
ACK300
Mounting Style
Screw-On
Steel (P) Compatibility
No
Insert Thickness
0.219"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXMT170520PEERG-ACK300
Zoro #
G0607387
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Nose Radius
0.079"
Insert Size
170520
Depth of Cut
14.00mm
Cutting Edge Length
17.00mm
Thickness
0.219 in
Width
0.4020 in
Corner Radius
0.0790 in

Details

Cast Iron (K) Compatibility
Yes
Grade
ACK300
Mounting Style
Screw-On
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Lead Angle
0 Degrees
For Use With
Shoulder Milling Cutters
Stainless (M) Compatibility
No
Inscribed Circle
0.180 in
ANSI Number
AXMT170520PEERG-ACK300
Coating
PVD
Insert Shape
Parallelogram
Insert Application
Roughing
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Rake
Positive
Cutting Direction
Right Hand
Insert Style
AXMT
ISO Number
AXMT170520PEERG-ACK300
Measurement System
Metric
Chip-Breaker Style
Single Sided
Included Angle
85 Degrees
Coating Process
PVD
Cutting Application
Roughing
Wiper Insert
Yes
Manufacturer Grade
ACK300
ANSI Code
AXMT170520PEERG-ACK300
Clearance Angle
11 Degrees
Chip-Breaker Code
G
Number of Cutting Edges
2
Material - Machining
Carbide
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Primary Material Application
Cast Iron
Insert Holding Type
Screw-On
Shape
Parallelogram
Finish - Machining
TiAlN+AlCrN
Hole Type
Countersink Hole
Features
Excellent Balance of Fracture and Wear Resistance
Primary Material Application ISO Code
K

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170520PEERG-ACK300, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.