Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ACK300 Grade, Carbide

  • Mfr # AXMT170530PEERG-ACK300

  • Zoro # G0571422


product price: $14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Style
AXMT
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXMT170530PEERG-ACK300
Zoro #
G0571422
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.219"
Nose Radius
0.118"
Insert Size
170530
Thickness
0.219 in
Width
0.4020 in
Corner Radius
0.1180 in
Cutting Edge Length
17.00mm
Depth of Cut
14.00mm

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Style
AXMT
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Inscribed Circle
0.180 in
Cast Iron (K) Compatibility
Yes
For Use With
Shoulder Milling Cutters
Coating
PVD
Chip-Breaker
Yes
Rake
Positive
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Insert Application
Roughing
Stainless (M) Compatibility
No
ANSI Number
AXMT170530PEERG-ACK300
Insert Shape
Parallelogram
Mounting Style
Screw-On
No. of Edges
2
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
Hardened (H) Compatibility
No
Grade
ACK300
ISO Number
AXMT170530PEERG-ACK300
Cutting Application
Roughing
Material - Machining
Carbide
ANSI Code
AXMT170530PEERG-ACK300
Coating Process
PVD
Primary Material Application ISO Code
K
Finish - Machining
TiAlN+AlCrN
Primary Material Application
Cast Iron
For Toolholder
WEX3040F, WEX3050F, WEX3063F, WEX3080F, WEX3100F
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Insert Holding Type
Screw-On
Clearance Angle
11 Degrees
Wiper Insert
Yes
Manufacturer Grade
ACK300
Hole Type
Countersink Hole
Measurement System
Metric
Shape
Parallelogram
Chip-Breaker Code
G
Features
Excellent Balance of Fracture and Wear Resistance
Included Angle
85 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.180 in, Positive, AXMT170530PEERG-ACK300, G, Single Sided, 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.